Skip Content
FLP DISC 7X7/8 36 GRT T27 BLU FIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 7X7/8 36 GRT T27 BLU FIRE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99159
  • Mfr. Model # 99159
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 1.0 lbs

Product Details

Norton BlueFire Type 27 flap disc. High performance zirconia alumina abrasive grain. Durable Y-weight polyester flaps mounted on a trimmable plastic backing plate. Size 7 inches. Arbor 7/8 inch. Grit 36.

Technical Specs

  • Grade Extra Coarse
  • Item Flap Disc
  • Grit 36
  • Series Bluefire
  • Max. RPM 8600
  • Disc Type Type 27
  • Mounting Size 7/8"
  • Backing Weight Y
  • Disc Dia. 7"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list