Skip Content
FLP DISC 7X7/8 24 GRT T29 BLU FIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 7X7/8 24 GRT T29 BLU FIRE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99196
  • Mfr. Model # 99196
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 1.0 lbs

Product Details

Norton BlueFire Type 29 flap disc. High performance zirconia alumina plus abrasive grain. Durable Y-weight polyester flaps mounted on a fiberglass backing plate. Size 7 inches. Arbor 7/8 inch. Grit 24.

Technical Specs

  • Grade Extra Coarse
  • Item Flap Disc
  • Disc Type Type 29
  • Grit 24
  • Disc Dia. 7"
  • Series Bluefire
  • Max. RPM 8600
  • Backing Weight Y
  • Mounting Size 7/8"
  • Backing Material Fiberglass
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list