Skip Content
FLP DISC 7X5/8-11 80 GRT T29 BLU FI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 7X5/8-11 80 GRT T29 BLU FI

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN61193
  • Mfr. Model # 61193
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 1.0 lbs

Product Details

Norton BlueFire Type 29 flap disc. High performance zirconia alumina plus abrasive grain. Durable Y-weight polyester flaps mounted on a fiberglass backing plate. Size 7 inches. Arbor 5/8 inch-11. Grit 80.

Technical Specs

  • Grade Medium
  • Grit 80
  • Item Flap Disc
  • Max. RPM 8600
  • Mounting Size 5/8/11
  • Disc Type Type 29
  • Disc Dia. 7"
  • Series Bluefire
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Fiberglass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list