FLP DISC 7X5/8-11 80 GRT T27 HD NEO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP DISC 7X5/8-11 80 GRT T27 HD NEO

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99069
  • Mfr. Model # 99069
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Neon Type 27 high density flap discs. Extra large flaps provide 50% more usable abrasive than regular flap discs. Size 7 x 5/8-11, grit 80.

Technical Specs

  • Item Flap Disc
  • Series Neon High Density
  • Max. RPM 8600
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list