Skip Content
FLP DISC 7X5/8-11 60 GRT T29 NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 7X5/8-11 60 GRT T29 NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99044
  • Mfr. Model # 99044
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 1.0 lbs

Product Details

Norton Neon Type 29 flap disc. Fiberglass back with a blended abrasive. Size 7 inch. Arbor 5/8 inch-11. Grit 60.

Technical Specs

  • Item Flap Disc
  • Grade Medium
  • Grit 60
  • Max. RPM 8600
  • Series Neon
  • Disc Type Type 29
  • Disc Dia. 7"
  • Backing Weight Y
  • Mounting Size 5/8/11
  • Abrasive Type Coated
  • Backing Material Fiberglass
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list