Skip Content
FLP DISC 7X5/8-11 40 GRT T29 RD HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 7X5/8-11 40 GRT T29 RD HT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36159
  • Mfr. Model # 36159
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 1.0 lbs

Product Details

Norton RedHeat Type 29 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a fiberglass backing. Size 7 inches. Arbor 5/8 inch-11. Grit 40.

Technical Specs

  • Grit 40
  • Mounting Size 5/8"-11
  • Disc Type Type 29
  • Disc Dia. 7"
  • Grade Coarse
  • Item Arbor Mount Flap Disc
  • Max. RPM 8600
  • Series Redheat
  • Abrasive Material Ceramic
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiberglass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list