!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLP DISC 7X5/8-11 120 GRT T29 RD

FLP DISC 7X5/8-11 120 GRT T29 RD

NORTON

FLP DISC 7X5/8-11 120 GRT T29 RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLP DISC 7X5/8-11 120 GRT T29 RD

FLP DISC 7X5/8-11 120 GRT T29 RD

NORTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NRN99203A
  • Mfr. Model # 99203A
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Norton RedHeat Type 29 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a fiberglass backing. Size 7 inches. Arbor 5/8 inch-11. Grit 120.

Technical Specs

  • Item Flap Disc
  • Abrasive Material Ceramic
  • Series Redheat
  • Backing Weight Y
  • Colour Red
  • Abrasive Type Coated
  • Grade Fine
  • Backing Material Fiberglass
  • Grit 120

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list