Skip Content
FLP DISC 7INX7/8IN,60 GRT MRT ALM B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP DISC 7INX7/8IN,60 GRT MRT ALM B

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN93434
  • Mfr. Model # 93434
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Flap Disc
  • Grit 60
  • Grade Medium
  • Max. RPM 8600
  • Series Merit Aluminum Backed
  • Disc Type Type 29
  • Disc Dia. 7"
  • Mounting Size 7/8"
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Backing Material Aluminum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List