Skip Content
FLP DISC 7INX7/8IN,36 GRT MRT ALM B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP DISC 7INX7/8IN,36 GRT MRT ALM B

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN93431
  • Mfr. Model # 93431
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Grade Extra Coarse
  • Grit 36
  • Item Flap Disc
  • Series Merit Aluminum Backed
  • Max. RPM 8600
  • Disc Type Type 29
  • Disc Dia. 7"
  • Mounting Size 7/8"
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Aluminum
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list