!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLP DISC 6X7/8 60 GRT T29 NEON

FLP DISC 6X7/8 60 GRT T29 NEON

NORTON

FLP DISC 6X7/8 60 GRT T29 NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLP DISC 6X7/8 60 GRT T29 NEON

FLP DISC 6X7/8 60 GRT T29 NEON

NORTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NRN99183
  • Mfr. Model # 99183
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Norton Neon Type 29 flap disc. Fiberglass back with a blended abrasive. Size 6 inches. Arbor 7/8 inch. Grit 60.

Technical Specs

  • Item Flap Disc
  • Abrasive Material Aluminum Oxide
  • Series Neon
  • Backing Weight Y
  • Colour Green
  • Abrasive Type Coated
  • Grade Medium
  • Backing Material Fiberglass
  • Grit 60

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list