FLP DISC 6X7/8 60 GRT T27 RD HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP DISC 6X7/8 60 GRT T27 RD HT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99025
  • Mfr. Model # 99025
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 1.0 lbs

Product Details

Norton RedHeat Type 27 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a trimmable plastic backing plate. Size 6 inches. Arbor 7/8 inch. Grit 60.

Technical Specs

  • Item Flap Disc
  • Max. RPM 10,200
  • Series Redheat
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list