Skip Content
FLP DISC 6X5/8-11 40 GRT T27 HD NEO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 6X5/8-11 40 GRT T27 HD NEO

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99219
  • Mfr. Model # 99219
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Neon Type 27 high density flap discs. Extra large flaps provide 50% more usable abrasive than regular flap discs. Size 6 x 5/8-11, grit 40.

Technical Specs

  • Item Flap Disc
  • Grade Coarse
  • Max. RPM 10,200
  • Grit 40
  • Series Neon High Density
  • Disc Dia. 6"
  • Disc Type Type 27
  • Mounting Size 5/8/11
  • Backing Weight Y
  • Backing Material Fiberglass
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list