Skip Content
FLP DISC 5X7/8 80 GRT T27 BLU FIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 5X7/8 80 GRT T27 BLU FIRE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99151
  • Mfr. Model # 99151
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.31 lbs

Product Details

Norton BlueFire Type 27 flap disc. High performance zirconia alumina abrasive grain. Durable Y-weight polyester flaps mounted on a trimmable plastic backing plate. Size 5 inches. Arbor 7/8 inch. Grit 80.

Technical Specs

  • Item Flap Disc
  • Grit 80
  • Max. RPM 12,000
  • Grade Medium
  • Series Bluefire
  • Disc Type Type 27
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Weight Y
  • Abrasive Type Coated
  • Disc Dia. 5"
  • Backing Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List