FLP DISC 5X7/8 60 GRT T27 NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP DISC 5X7/8 60 GRT T27 NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99009
  • Mfr. Model # 99009
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.28 lbs

Product Details

Norton Neon Type 27 flap disc. Trimmable plastic backing plate with an abrasive blend. Size 5 inches. Arbor 7/8 inch. Grit 60.

Technical Specs

  • Item Flap Disc
  • Max. RPM 12,000
  • Series Neon
  • Abrasive Material Aluminum Oxide
  • Backing Weight Y
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list