Skip Content
FLP DISC 5X7/8 36 GRT T29 RED HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 5X7/8 36 GRT T29 RED HT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99054A
  • Mfr. Model # 99054A
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 1.0 lbs

Product Details

Norton RedHeat Type 29 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a fiberglass backing. Size 5 inches. Arbor 7/8 inch. Grit 36.

Technical Specs

  • Item Flap Disc
  • Grit 36
  • Max. RPM 12,000
  • Grade Extra Coarse
  • Series Redheat
  • Mounting Size 7/8"
  • Disc Type Type 29
  • Disc Dia. 5"
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiberglass
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list