Skip Content
FLP DISC 5X7/8 36 GRT T27 RD HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 5X7/8 36 GRT T27 RD HT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN05281
  • Mfr. Model # 05281
  • UNSPSC # 23131500
  • CATALOGUE PAGE # 584
  • Shipping Weight 1.0 lbs

Product Details

Norton RedHeat Type 27 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a trimmable plastic backing plate. Size 5 inches. Arbor 7/8 inch. Grit 36.

Technical Specs

  • Item Arbor Mount Flap Disc
  • Series Redheat
  • Max. RPM 12,000
  • Grit 36
  • Grade Extra Coarse
  • Disc Type Type 27
  • Mounting Size 7/8"
  • Disc Dia. 5"
  • Backing Material Plastic
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list