Skip Content
FLP DISC 5X7/8 36 GRT T27 NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 5X7/8 36 GRT T27 NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99133
  • Mfr. Model # 99133
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.3 lbs

Product Details

Norton Neon Type 27 flap disc. Trimmable plastic backing plate with an abrasive blend. Size 5 inches. Arbor 7/8 inch. Grit 36.

Technical Specs

  • Grade Extra Coarse
  • Grit 36
  • Item Flap Disc
  • Max. RPM 12,000
  • Disc Type Type 27
  • Series Neon
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Backing Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List