Skip Content
FLP DISC 5X7/8 120 GRT T27 RD HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 5X7/8 120 GRT T27 RD HT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN05285
  • Mfr. Model # 05285
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.255 lbs

Product Details

Norton RedHeat Type 27 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a trimmable plastic backing plate. Size 5 inches. Arbor 7/8 inch. Grit 120.

Technical Specs

  • Grit 120
  • Mounting Size 7/8"
  • Disc Dia. 5"
  • Grade Fine
  • Item Arbor Mount Flap Disc
  • Max. RPM 12,000
  • Disc Type 27
  • Series Red Heat R961
  • Backing Material Plastic
  • Abrasive Material Ceramic
  • Backing Weight Y
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List