Skip Content
FLP DISC 5X7/8 120 GRT T27 NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 5X7/8 120 GRT T27 NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99011
  • Mfr. Model # 99011
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 1.0 lbs

Product Details

Norton Neon Type 27 flap disc. Trimmable plastic backing plate with an abrasive blend. Size 5 inches. Arbor 7/8 inch. Grit 120.

Technical Specs

  • Item Flap Disc
  • Series Neon
  • Grit 120
  • Max. RPM 12,000
  • Grade Fine
  • Disc Type Type 27
  • Disc Dia. 5"
  • Backing Weight Y
  • Mounting Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list