Skip Content
FLP DISC 5X5/8-11 80 GRT T29 NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 5X5/8-11 80 GRT T29 NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99179
  • Mfr. Model # 99179
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 1.0 lbs

Product Details

Norton Neon Type 29 flap disc. Fiberglass back with a blended abrasive. Size 5 inch. Arbor 5/8 inch-11. Grit 80.

Technical Specs

  • Item Flap Disc
  • Series Neon
  • Disc Type Type 29
  • Grit 80
  • Max. RPM 12,000
  • Grade Medium
  • Mounting Size 5/8/11
  • Disc Dia. 5"
  • Backing Weight Y
  • Backing Material Fiberglass
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List