Skip Content
FLP DISC 5X5/8-11 80 GRT T29 BLU FI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 5X5/8-11 80 GRT T29 BLU FI

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99192
  • Mfr. Model # 99192
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 0.35 lbs

Product Details

Norton BlueFire Type 29 flap disc. High performance zirconia alumina plus abrasive grain. Durable Y-weight polyester flaps mounted on a fiberglass backing plate. Size 5 inches. Arbor 5/8 inch-11. Grit 80.

Technical Specs

  • Item Flap Disc
  • Max. RPM 12,000
  • Grade Medium
  • Grit 80
  • Series Bluefire
  • Disc Type Type 29
  • Disc Dia. 5"
  • Backing Weight Y
  • Mounting Size 5/8/11
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Fiberglass

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List