Skip Content
FLP DISC 5X5/8-11 80 GRT T27 HD NEO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 5X5/8-11 80 GRT T27 HD NEO

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99210
  • Mfr. Model # 99210
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Neon Type 27 high density flap discs. Extra large flaps provide 50% more usable abrasive than regular flap discs. Size 5 x 5/8-11, grit 80.

Technical Specs

  • Grade Medium
  • Item Flap Disc
  • Grit 80
  • Max. RPM 12,000
  • Disc Dia. 5"
  • Disc Type Type 27
  • Mounting Size 5/8/11
  • Series Neon High Density
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiberglass
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List