FLP DISC 4X5/8 60 GRT T29 BLU FIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP DISC 4X5/8 60 GRT T29 BLU FIRE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99051
  • Mfr. Model # 99051
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 0.115 lbs

Product Details

Norton BlueFire Type 29 flap disc. High performance zirconia alumina plus abrasive grain. Durable Y-weight polyester flaps mounted on a fiberglass backing plate. Size 4 inches. Arbor 5/8 inch. Grit 60.

Technical Specs

  • Series Bluefire
  • Max. RPM 15,300
  • Backing Weight Y
  • Item Flap Disc
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list