Skip Content
FLP DISC 4-1/2X7/8 80 GRT T27 RD HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 4-1/2X7/8 80 GRT T27 RD HT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN04879
  • Mfr. Model # 04879
  • UNSPSC # 23131500
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.225 lbs

Product Details

Norton RedHeat Type 27 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a trimmable plastic backing plate. Size 4-1/2 inches. Arbor 7/8 inch. Grit 80.

Technical Specs

  • Grade Medium
  • Grit 80
  • Item Arbor Mount Flap Disc
  • Max. RPM 13,300
  • Disc Dia. 4-1/2"
  • Series Redheat
  • Disc Type Type 27
  • Mounting Size 7/8"
  • Backing Weight Y
  • Backing Material Plastic
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List