FLP DISC 4-1/2X7/8 40 GRT T27 HD NE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP DISC 4-1/2X7/8 40 GRT T27 HD NE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99063
  • Mfr. Model # 99063
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Neon Type 27 high density flap discs. Extra large flaps provide 50% more usable abrasive than regular flap discs. Size 4-1/2 x 7/8, grit 40.

Technical Specs

  • Item Flap Disc
  • Max. RPM 13,300
  • Series Neon High Density
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list