FLP DISC 4-1/2X7/8 40 GRT T27 BLU F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP DISC 4-1/2X7/8 40 GRT T27 BLU F

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99141
  • Mfr. Model # 99141
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.2 lbs

Product Details

Norton BlueFire Type 27 flap disc. High performance zirconia alumina abrasive grain. Durable Y-weight polyester flaps mounted on a trimmable plastic backing plate. Size 4-1/2 inches. Arbor 7/8 inch. Grit 40.

Technical Specs

  • Item Flap Disc
  • Max. RPM 13,300
  • Series Bluefire
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Weight Y

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list