Skip Content
FLP DISC 4-1/2X7/8 36 GRT T27 RD HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 4-1/2X7/8 36 GRT T27 RD HT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN04876
  • Mfr. Model # 04876
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.25 lbs

Product Details

Norton RedHeat Type 27 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a trimmable plastic backing plate. Size 4-1/2 inches. Arbor 7/8 inch. Grit 36.

Technical Specs

  • Grit 36
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Item Arbor Mount Flap Disc
  • Grade Extra Coarse
  • Max. RPM 13,300
  • Series Redheat
  • Disc Type Type 27
  • Backing Weight Y
  • Abrasive Type Closed Coat
  • Abrasive Material Ceramic
  • Backing Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list