!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLP DISC 4-1/2 X7/8 120 GRT T27 RD H,MTO

FLP DISC 4-1/2 X7/8 120 GRT T27 RD H,MTO

NORTON

FLP DISC 4-1/2 X7/8 120 GRT T27 RD H,MTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FLP DISC 4-1/2 X7/8 120 GRT T27 RD H,MTO

FLP DISC 4-1/2 X7/8 120 GRT T27 RD H,MTO

NORTON

Clearance Price :
$11.82 / EACH

Your Price : $15.76 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # NRN05279
  • Mfr. Model # 05279
  • UNSPSC # 23131500
  • CATALOGUE PAGE # 2057
  • Shipping Weight 0.2 lbs

Product Details

Norton RedHeat Type 27 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a trimmable plastic backing plate. Size 4-1/2 inches. Arbor 7/8 inch. Grit 120.

Technical Specs

  • Item Arbor Mount Flap Disc
  • Abrasive Material Ceramic
  • Backing Plate Material Plastic
  • Connector Type Unthreaded Hole
  • Flap Disc Type Type 27
  • Series Red Heat R961
  • Backing Weight Y
  • Maximum Operating Speed 13,300 RPM
  • Features Trimmable
  • Abrasive Type Coated
  • Grade Fine
  • Connector Size 7/8 in
  • Density Rating Standard
  • Overall Diameter 4 1/2 in
  • Backing Material Plastic
  • Grit 120
  • Colour Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list