FLP DISC 4-1/2X5/8-11 80GRT T27 RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLP DISC 4-1/2X5/8-11 80GRT T27 RD

NORTON

Web Price : $9.51 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36149
  • Mfr. Model # 36149
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.34 lbs

Product Details

Norton RedHeat Type 27 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a trimmable plastic backing plate. Size 4-1/2 inches. Arbor 5/8 inch-11. Grit 80.

Technical Specs

  • Series Redheat
  • Item Arbor Mount Flap Disc
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Mounting Hole Size 5/8"-11
  • Max. RPM 13,300
  • Abrasive Grade Medium
  • Abrasive Disc Type Type 27
  • Disc Diameter 4-1/2"
  • Abrasive Grit 80

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list