Skip Content
FLP DISC 4-1/2X5/8-11 60 GRT T29 NE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 4-1/2X5/8-11 60 GRT T29 NE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99030
  • Mfr. Model # 99030
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 0.3 lbs

Product Details

Norton Neon Type 29 flap disc. Fiberglass back with a blended abrasive. Size 4-1/2 inch. Arbor 5/8 inch-11. Grit 60.

Technical Specs

  • Grade Medium
  • Item Flap Disc
  • Series Neon
  • Max. RPM 13,300
  • Disc Type Type 29
  • Disc Dia. 4-1/2"
  • Mounting Size 5/8/11
  • Grit 60
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiberglass

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List