FLP DISC 4-1/2X5/8-11 60 GRT T27 NE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP DISC 4-1/2X5/8-11 60 GRT T27 NE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99001
  • Mfr. Model # 99001
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.35 lbs

Product Details

Norton Neon Type 27 flap disc. Trimmable plastic backing plate with an abrasive blend. Size 4-1/2 inches. Arbor 5/8 inch-11. Grit 60.

Technical Specs

  • Item Flap Disc
  • Max. RPM 13,300
  • Series Neon
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list