Skip Content
FLP DISC 4-1/2X5/8-11 40 GRT T29 NE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 4-1/2X5/8-11 40 GRT T29 NE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99029
  • Mfr. Model # 99029
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 0.3 lbs

Product Details

Norton Neon Type 29 flap disc. Fiberglass back with a blended abrasive. Size 4-1/2 inch. Arbor 5/8 inch-11. Grit 40.

Technical Specs

  • Grit 40
  • Max. RPM 13,300
  • Item Flap Disc
  • Grade Coarse
  • Series Neon
  • Disc Dia. 4-1/2"
  • Disc Type Type 29
  • Mounting Size 5/8/11
  • Abrasive Material Aluminum Oxide
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiberglass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list