Skip Content
FLP DISC 4-1/2X5/8-11 40 GRT T27 NE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 4-1/2X5/8-11 40 GRT T27 NE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99000
  • Mfr. Model # 99000
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 1.0 lbs

Product Details

Norton Neon Type 27 flap disc. Trimmable plastic backing plate with an abrasive blend. Size 4-1/2 inches. Arbor 5/8 inch-11. Grit 40.

Technical Specs

  • Grade Coarse
  • Item Flap Disc
  • Disc Dia. 4-1/2"
  • Grit 40
  • Max. RPM 13,300
  • Disc Type Type 27
  • Series Neon
  • Mounting Size 5/8/11
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list