Skip Content
FLP DISC 4-1/2X5/8-11 40 GRT T27 BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 4-1/2X5/8-11 40 GRT T27 BL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99137
  • Mfr. Model # 99137
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 1.0 lbs

Product Details

Norton BlueFire Type 27 flap disc. High performance zirconia alumina abrasive grain. Durable Y-weight polyester flaps mounted on a trimmable plastic backing plate. Size 4-1/2 inches. Arbor 5/8 inch-11. Grit 40.

Technical Specs

  • Grade Coarse
  • Grit 40
  • Item Flap Disc
  • Max. RPM 13,300
  • Series Bluefire
  • Disc Type Type 27
  • Disc Dia. 4-1/2"
  • Abrasive Type Coated
  • Backing Weight Y
  • Backing Material Plastic
  • Abrasive Material Zirconia Alumina
  • Mounting Size 5/8/11

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list