Skip Content
FLP DISC 4-1/2X5/8-11 36 GRT T29 BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 4-1/2X5/8-11 36 GRT T29 BL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN61165
  • Mfr. Model # 61165
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 1.0 lbs

Product Details

Norton BlueFire Type 29 flap disc. High performance zirconia alumina plus abrasive grain. Durable Y-weight polyester flaps mounted on a fiberglass backing plate. Size 4-1/2 inches. Arbor 5/8 inch-11. Grit 36.

Technical Specs

  • Item Flap Disc
  • Grade Extra Coarse
  • Max. RPM 13,300
  • Grit 36
  • Disc Dia. 4-1/2"
  • Series Bluefire
  • Mounting Size 5/8/11
  • Disc Type Type 29
  • Abrasive Type Coated
  • Backing Weight Y
  • Backing Material Fiberglass
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List