Skip Content
FLOWMETER WITH SENSOR, 1 MNPT, 4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER WITH SENSOR, 1 MNPT, 4-28

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KEZ0
  • Mfr. Model # 6KEZ0
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Connection Size (In.) 1 MNPT
  • Flow Range 4-28 gpm
  • GPM Max. 28
  • Item Flowmeter With Sensor
  • Height (In.) 1-3/8
  • Length (In.) 5-1/4
  • Type Variable Area
  • Max. Temp. (F) 250
  • Width (In.) 1-3/4
  • Housing Material Radel(R)
  • Flow Range (GPM) 4-28
  • Seal Material Buna N
  • Max. Pressure (PSI) 325
  • Flow Range @ GPM of Water 4-28
  • Max. Viscosity 1 CST
  • Fitting Polysulfone
  • Accuracy (%) 5%
  • Specific Gravity 1
  • Chamber Material Radel(R)
  • Pressure Drop - 100% Flow (PSI) 2.25
  • Flow Range @ GPM/LPM 4 to 28 / 20 to 100
  • Flow Material Water

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List