Skip Content
FLOWMETER,SCFM / L/SEC 5.0 - 50 / 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER,SCFM / L/SEC 5.0 - 50 / 3

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNC5
  • Mfr. Model # 4NNC5
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Cable Length (Ft.) -
  • Connection Size (In.) 1/2 FNPT
  • Application -
  • Depth -
  • Gauge/Conductor -
  • GPM Max. -
  • Flow Range 5 to 50 scfm
  • Height (In.) 2-3/8
  • Includes -
  • Item Flowmeter
  • Length (In.) 6-5/8
  • Max. Temp. (F) 240
  • Temp. -
  • Max. Voltage -
  • Type Variable Area
  • Display -
  • Width (In.) 2-1/16
  • Flow Range (GPM) -
  • Housing Material Aluminum
  • Pulses per Gallon -
  • Seal Material Viton
  • Shaft Material -
  • Thread -
  • Max. Pressure (PSI) 1000
  • Flow Range @ SCFM of Air -
  • Flow Range @ CCM of Water -
  • Flow Range @ SCFH of Air -
  • Flow Range @ GPH of Water -
  • Standards -
  • Agency Compliance -
  • Flow Range @ GPM of Water -
  • Max. Viscosity -
  • Fitting -
  • Accuracy (%) +/-2% Full Scale
  • Insert -
  • Center-Center Fitting Size -
  • Center-Center Insert Size -
  • Max. Reed Switch Current (mA) -
  • Max. Viscosity (SSU) -
  • O-Ring -
  • Chamber Material Aluminum
  • Specific Gravity 1.000
  • Resetable Cumulative Totalizer -
  • Master Totalizer -
  • Flow Range @ CCM of Air -
  • Flow Range (LPM) -
  • Pressure Drop - 100% Flow (PSI) 10.35
  • Pressure Drop - 50% Flow (PSI) 6.04
  • Flow Range @ GPM/LPM -
  • Flow Range @ LPM of Air -
  • Flow Material Air and Other Compressed Gases
  • Flow Range @ SCFM -
  • Flow Range @ CCM -
  • Flow Range @ SCFH -
  • Flow Range @ SCFM/L/SEC 5 to 50 / 3 to 22
  • Flow Range @ GPH -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list