Skip Content
FLOWMETER,SCFM / L/SEC 3.0 - 25 / 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER,SCFM / L/SEC 3.0 - 25 / 2

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNC4
  • Mfr. Model # 4NNC4
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Cable Length (Ft.) -
  • Depth -
  • Application -
  • Connection Size (In.) 1/2 FNPT
  • Gauge/Conductor -
  • Flow Range 3 to 25 scfm
  • GPM Max. -
  • Includes -
  • Height (In.) 2-3/8
  • Item Flowmeter
  • Length (In.) 6-5/8
  • Max. Temp. (F) 240
  • Max. Voltage -
  • Type Variable Area
  • Temp. -
  • Width (In.) 2-1/16
  • Flow Range (GPM) -
  • Housing Material Aluminum
  • Max. Pressure (PSI) 1000
  • Display -
  • Seal Material Viton
  • Pulses per Gallon -
  • Thread -
  • Flow Range @ SCFH of Air -
  • Shaft Material -
  • Flow Range @ SCFM of Air -
  • Agency Compliance -
  • Flow Range @ CCM of Water -
  • Flow Range @ GPM of Water -
  • Flow Range @ GPH of Water -
  • Standards -
  • Max. Viscosity -
  • Fitting -
  • Insert -
  • Accuracy (%) +/-2% Full Scale
  • Max. Viscosity (SSU) -
  • Max. Reed Switch Current (mA) -
  • Center-Center Fitting Size -
  • Center-Center Insert Size -
  • Chamber Material Aluminum
  • O-Ring -
  • Specific Gravity 1.000
  • Resetable Cumulative Totalizer -
  • Master Totalizer -
  • Flow Range @ CCM of Air -
  • Flow Range @ LPM of Air -
  • Flow Range (LPM) -
  • Pressure Drop - 50% Flow (PSI) 3.73
  • Flow Material Air and Other Compressed Gases
  • Flow Range @ GPM/LPM -
  • Pressure Drop - 100% Flow (PSI) 6.10
  • Flow Range @ SCFM -
  • Flow Range @ SCFH -
  • Flow Range @ SCFM/L/SEC 3 to 25 / 2 to 12
  • Flow Range @ GPH -
  • Flow Range @ CCM -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list