Skip Content
FLOWMETER,SCFM / L/SEC 25 - 250 / 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER,SCFM / L/SEC 25 - 250 / 1

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNC8
  • Mfr. Model # 4NNC8
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application -
  • Cable Length (Ft.) -
  • Connection Size (In.) 3/4 FNPT
  • Depth -
  • Gauge/Conductor -
  • Flow Range 25 to 250 scfm
  • Height (In.) 2-7/8
  • Item Flowmeter
  • Includes -
  • GPM Max. -
  • Length (In.) 7-3/16
  • Temp. -
  • Max. Temp. (F) 240
  • Max. Voltage -
  • Width (In.) 2-1/2
  • Display -
  • Type Variable Area
  • Flow Range (GPM) -
  • Housing Material Aluminum
  • Max. Pressure (PSI) 1000
  • Pulses per Gallon -
  • Seal Material Viton
  • Shaft Material -
  • Thread -
  • Flow Range @ SCFM of Air -
  • Flow Range @ SCFH of Air -
  • Flow Range @ CCM of Water -
  • Flow Range @ GPM of Water -
  • Flow Range @ GPH of Water -
  • Agency Compliance -
  • Standards -
  • Max. Viscosity -
  • Fitting -
  • Accuracy (%) +/-2% Full Scale
  • Insert -
  • Max. Viscosity (SSU) -
  • Max. Reed Switch Current (mA) -
  • Center-Center Insert Size -
  • Center-Center Fitting Size -
  • Chamber Material Aluminum
  • Specific Gravity 1.000
  • O-Ring -
  • Resetable Cumulative Totalizer -
  • Master Totalizer -
  • Flow Range @ LPM of Air -
  • Pressure Drop - 100% Flow (PSI) 15.38
  • Pressure Drop - 50% Flow (PSI) 6.27
  • Flow Range (LPM) -
  • Flow Range @ CCM of Air -
  • Flow Material Air and Other Compressed Gases
  • Flow Range @ SCFM -
  • Flow Range @ GPM/LPM -
  • Flow Range @ SCFH -
  • Flow Range @ CCM -
  • Flow Range @ SCFM/L/SEC 25 to 250 / 10 to 118
  • Flow Range @ GPH -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List