Skip Content
FLOWMETER,SCFM / L/SEC 10 - 100 / 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER,SCFM / L/SEC 10 - 100 / 5

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNC6
  • Mfr. Model # 4NNC6
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application -
  • Depth -
  • Connection Size (In.) 1/2 FNPT
  • Flow Range 10 to 100 scfm
  • Cable Length (Ft.) -
  • Gauge/Conductor -
  • Height (In.) 2-3/8
  • Includes -
  • GPM Max. -
  • Item Flowmeter
  • Max. Temp. (F) 240
  • Length (In.) 6-5/8
  • Temp. -
  • Type Variable Area
  • Width (In.) 2-1/16
  • Display -
  • Flow Range (GPM) -
  • Max. Voltage -
  • Housing Material Aluminum
  • Max. Pressure (PSI) 1000
  • Pulses per Gallon -
  • Seal Material Viton
  • Shaft Material -
  • Thread -
  • Flow Range @ CCM of Water -
  • Flow Range @ SCFH of Air -
  • Flow Range @ SCFM of Air -
  • Flow Range @ GPH of Water -
  • Flow Range @ GPM of Water -
  • Agency Compliance -
  • Fitting -
  • Standards -
  • Insert -
  • Accuracy (%) +/-2% Full Scale
  • Max. Viscosity (SSU) -
  • Center-Center Fitting Size -
  • Max. Viscosity -
  • Max. Reed Switch Current (mA) -
  • Center-Center Insert Size -
  • O-Ring -
  • Chamber Material Aluminum
  • Specific Gravity 1.000
  • Resetable Cumulative Totalizer -
  • Flow Range @ CCM of Air -
  • Master Totalizer -
  • Flow Range @ LPM of Air -
  • Flow Range (LPM) -
  • Pressure Drop - 50% Flow (PSI) 7.18
  • Flow Material Air and Other Compressed Gases
  • Flow Range @ GPM/LPM -
  • Flow Range @ SCFM -
  • Pressure Drop - 100% Flow (PSI) 13.85
  • Flow Range @ SCFH -
  • Flow Range @ CCM -
  • Flow Range @ SCFM/L/SEC 10 to 100 / 5 to 47
  • Flow Range @ GPH -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list