Skip Content
FLOWMETER/REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER/REGULATOR

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ70
  • Mfr. Model # 5KZ70
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Flowmeter Regulator
  • Delivery Pressure Range 0 to 4000 psi
  • Delivery 0 to 70 cfh
  • Gas Service Carbon Dioxide
  • Application Hospitals and Home Care
  • Stages Single
  • Series 355
  • Standards ANSI B-40.1
  • Inlet Connection CGA-320
  • Outlet Connection 5/8"-18 F RH
  • Regulator Supply Type Cylinder
  • Regulator Capacity Medium to Heavy Duty
  • Supply Pressure Gauge 0 - 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list