Skip Content
FLOWMETER/REGULATOR CO2 CGA320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER/REGULATOR CO2 CGA320

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW31-50-320
  • Mfr. Model # 31-50-320
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 772
  • Shipping Weight 1.0 lbs

Product Details

Exceptional value and compact design, provides precise shield gas regulation for MIG and TIG welding applications and more. Shatter resistant polycarbonate flow tube features triple scale for Argon, Helium and Argon/CO2 and has packless O-ring flow tube seal which reduces maintenance.

Technical Specs

  • Gas Service Carbon Dioxide
  • Application Industrial
  • Includes Sure Seat(Tm) Filtered Seat, Nickel-plated Bonnet, Self Resetting Safety Relief Valve
  • Item Single-stage Flow Gauge Regulators
  • Gauge Size 2"
  • Gauges Delivery Pressure 50 cfh
  • Overall Length 3-1/3"
  • Series 30
  • Body Dia. 2"
  • Standards Ul Listed
  • Inlet Connection CGA 320
  • Outlet Connection 5/8"-18 RH Internal
  • Delivery 0 to 50 scfh
  • Delivery Pressure Range 50 cfh
  • Stages Single
  • Diaphragm Material Neoprene-Composite
  • Body Material Forged Brass
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI
  • Regulator Capacity Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list