Skip Content
FLOWMETER REGULATOR ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER REGULATOR ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWH2051B580H
  • Mfr. Model # H2051B580H
  • UNSPSC # 40142201
  • CATALOGUE PAGE # 772
  • Shipping Weight 1.0 lbs

Product Details

Exceptional value and compact design, provides precise shield gas regulation for MIG and TIG welding applications and more. Shatter resistant polycarbonate flow tube features triple scale for Argon/CO2 mix, Argon, Helium and CO2 and has packless O-ring flow tube seal which reduces maintenance.

Technical Specs

  • Gas Service Argon, Carbon Dioxide, Helium
  • Inlet Connection CGA 580
  • Outlet Connection 5/8"-18 RH Internal
  • Gauge Size 1-1/2"
  • Stages Single
  • Application Mig and Tig Welding Applications
  • Item Flowmeter Regulator
  • Includes Precision Flow-adjustment Valve, 6 Ft. Hose With Inert Hose Connections
  • Body Material Brass
  • Overall Length 3-3/4"
  • Series H2051
  • Body Dia. 2"
  • Delivery Pressure Range 50 psi
  • Max. Inlet Pressure 3000 psi
  • Delivery 0 to 50 scfh Co2, 0 to 160 scfh He, 0 to 60 scfh Ar/Co2 Mix
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 0 - 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list