Skip Content
FLOWMETER REGULATOR ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER REGULATOR ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWH2051B580
  • Mfr. Model # H2051B580
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Product Details

Exceptional value and compact design, provides precise shield gas regulation for MIG and TIG welding applications and more. Shatter resistant polycarbonate flow tube features triple scale for Argon/CO2 mix, Argon, Helium and CO2 and has packless O-ring flow tube seal which reduces maintenance.

Technical Specs

  • Inlet Connection CGA 580
  • Outlet Connection Internal 5/8"-18 RH
  • Application For Mig and Tig Welding Applications
  • Includes Precision Flow-Adjustment Valve
  • Gas Service Argon, Carbon Dioxide, Helium
  • Gauge Size 1-1/2"
  • Item Flowmeter Regulator
  • Body Material Brass
  • Overall Length 3-1/4"
  • Series H2051
  • Stages Single
  • Delivery Pressure Range 50 psi
  • Body Dia. 2.000"
  • Delivery 0 to 50 scfh CO2, 0 to 160 scfh He, 0 to 60 scfh Ar/CO2 Mix
  • Max. Inlet Pressure 3000 psi
  • Supply Pressure Gauge 0 - 4,000 PSI
  • Regulator Supply Type Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list