Skip Content
FLOWMETER REGULATOR ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER REGULATOR ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW32-30-580-6
  • Mfr. Model # 32-30-580-6
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.18 lbs

Technical Specs

  • Includes 6 Foot Hose With 1/4" Inert Hose Connections
  • Item Flowmeter Regulator
  • Gauge Size 2"
  • Gauges Delivery Pressure -
  • Overall Length 4"
  • Series Series 30(TM)
  • Delivery Pressure Range 30 psi
  • Delivery 10 to 60 Argon / CO2, 20 to 190 Helium, 0 to 10 range General / any gas cfh
  • Body Dia. 2"
  • Stages Single
  • Application Industrial
  • Diaphragm Material Neoprene
  • Gas Service Argon, Carbon Dioxide, Helium
  • Body Material Brass
  • Inlet Connection CGA 580
  • Standards Ul Listed
  • Outlet Connection 5/8"-18 RH Internal
  • Max. Inlet Pressure 3000 psi
  • Regulator Capacity Medium Duty
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 0 - 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list