Skip Content
FLOWMETER/REG MIXED GAS CGA580 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER/REG MIXED GAS CGA580

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW32-30-580
  • Mfr. Model # 32-30-580
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 771
  • Shipping Weight 1.0 lbs

Product Details

Flow tube is extra long, and is accurate to within +-3% of the full scale reading (center of scale). Flowmeter tube has a ball guide design that centers the ball float in the flow tube and keeps it centered. For efficient and highly accurate regulation.

Technical Specs

  • Gas Service Argon, Carbon Dioxide, Helium
  • Application Industrial
  • Gauge Size 2"
  • Includes Sure Seat(Tm) Filtered Seat, Nickel-plated Bonnet, Self Resetting Safety Relief Valve
  • Item Flowmeter Regulator
  • Overall Length 3-1/2"
  • Inlet Connection CGA 580
  • Series 30
  • Standards Ul Listed
  • Body Dia. 2"
  • Outlet Connection 5/8"-18 RH Internal
  • Delivery Pressure Range 30 psi
  • Delivery 10 - 60 scfh Ar/CO2, 20 - 190 scfh He, 0 - 10 scfh Any Gas
  • Stages Single
  • Diaphragm Material Neoprene
  • Body Material Brass
  • Max. Inlet Pressure 3000 psi
  • Regulator Capacity Medium Duty
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 0 - 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list