FLOWMETER/REG DUAL MIXED GAS CGA580 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLOWMETER/REG DUAL MIXED GAS CGA580

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW33A50-580
  • Mfr. Model # 33A50-580
  • UNSPSC # 40142201
  • CATALOGUE PAGE # 773
  • Shipping Weight 6.57 lbs

Product Details

For back purging in MIG and TIG welding operations. Dual scale calibration on tubes. Preset at 50 PSIG outlet pressure. Back pressure compensated flow tube. Sensitive needle valve for fine adjustment. Durable shatter resistant polycarbonate resin flow tube cover. Large 2 in cylinder contents gauge.

Technical Specs

  • Gas Service Argon, Carbon Dioxide, Helium
  • Inlet Connection CGA 580
  • Outlet Connection 5/8"-18 RH Internal
  • Gauge Size 2"
  • Stages Single
  • Body Material Brass
  • Diaphragm Material Neoprene
  • Includes Back-pressure Compensated Flow Tube, Shatter-resistant Polycarbonate Cover, Sensitive Needle Valve
  • Item Flowmeter Regulator
  • Overall Length 7-1/2"
  • Series 30
  • Standards Ul Listed
  • Body Dia. 2"
  • Delivery Pressure Range 50 psi
  • Max. Inlet Pressure 3000 psi
  • Delivery 0 to 50 scfh Co2, 0 to 160 scfh He, 0 to 60 scfh Ar/Co2 Mix
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI
  • Regulator Capacity Medium Duty
  • Application Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Robotics/Auto

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list