Skip Content
FLOWMETER/REG CO2 CGA320 W/HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER/REG CO2 CGA320 W/HOSE

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW32-80-320-6
  • Mfr. Model # 32-80-320-6
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.18 lbs

Technical Specs

  • Item Flowmeter Regulator
  • Gauge Size 2"
  • Includes 6 Foot Hose With 1/4" Inert Hose Connections
  • Series Series 30(TM)
  • Overall Length 4"
  • Body Dia. 2"
  • Gauges Delivery Pressure -
  • Delivery 10 to 80 CO2 cfh
  • Delivery Pressure Range 80 psi
  • Stages Single
  • Application Industrial
  • Gas Service Carbon Dioxide
  • Diaphragm Material Neoprene
  • Body Material Brass
  • Inlet Connection CGA 320
  • Standards Ul Listed
  • Outlet Connection 5/8"-18 RH Internal
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Medium Duty
  • Supply Pressure Gauge 0 - 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list