Skip Content
FLOWMETER/REG ARGON/CO2 CGA580 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER/REG ARGON/CO2 CGA580

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW32-80-580
  • Mfr. Model # 32-80-580
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 771
  • Shipping Weight 1.0 lbs

Product Details

Flow tube is extra long, and is accurate to within +-3% of the full scale reading (center of scale). Flowmeter tube has a ball guide design that centers the ball float in the flow tube and keeps it centered. For efficient and highly accurate regulation.

Technical Specs

  • Gas Service Argon, Carbon Dioxide
  • Application Industrial
  • Includes Sure Seat(TM) Filtered Seat, Self-Centering Flowball
  • Item Flowmeter Regulator
  • Gauge Size 2"
  • Overall Length 3-1/2"
  • Series 30
  • Standards Ul Listed
  • Inlet Connection CGA 580
  • Body Dia. 2"
  • Delivery Pressure Range 80 PSI
  • Outlet Connection 5/8"-18 RH Internal
  • Delivery 10 - 80 scfh
  • Max. Inlet Pressure 3000 psi
  • Diaphragm Material Neoprene
  • Body Material Brass
  • Stages Single
  • Regulator Supply Type Cylinder
  • Regulator Capacity Medium Duty
  • Supply Pressure Gauge 0 - 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list