Skip Content
FLOWMETER, PULSE, 22 GPM, 3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER, PULSE, 22 GPM, 3/4 IN.

SEAMETRICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKP4
  • Mfr. Model # 3FKP4
  • UNSPSC # 40151552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Connection Size (In.) 3/4 MNPT
  • Flow Range 0.22 to 22 gpm
  • Cable Length (Ft.) 12
  • Gauge/Conductor 24/3
  • GPM Max. 22
  • Length (In.) 12-5/8
  • Item Flowmeter
  • Type Pulse
  • Max. Temp. (F) 105
  • Max. Voltage 24
  • Display 5 Digit
  • Flow Range (GPM) 0.22 to 22
  • Max. Pressure (PSI) 150
  • Housing Material Cast Bronze
  • Thread Male Pipe
  • Pulses per Gallon 1
  • Accuracy (%) 1.5
  • Flow Range @ GPM of Water 0.22 to 22
  • Max. Reed Switch Current (mA) 20
  • Flow Material Water

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List